Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Palm Japanese Phillips Screwdriver
  • Palm Japanese Phillips Screwdriver
  • Palm Japanese Phillips Screwdriver

Palm Japanese Phillips Screwdriver PDEA-P

Item.#
07124607
Mfr.#
PDEA-P
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Blade Edge With Magnet
Yes
2014 TRUSCO Published Page
2-0341
Dimension l (mm)
30, 30
Blade Shape
+, +
Dimensions L (mm)
89, 89
TRUSCO Part Number
373-7012, 373-7012
2015 Trusco Published Pages
2 0348
Tip Size (#)
2, 2
Dimensions D (mm)
32, 32
Dimension d (mm)
6, 6
Weight (g)
40, 40