Buy more than* S$200* and get FREE SHIPPING

  • Palm Slotted Screwdriver
  • Palm Slotted Screwdriver
  • Palm Slotted Screwdriver

Palm Slotted Screwdriver MDEA-M

Item.#
07124616
Mfr.#
MDEA-M
Package Qty.
1PC
Ship pack of
1
10.58 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Blade Edge With Magnet
Yes
2014 TRUSCO Published Page
2-0341
Dimensions b (mm)
6, 6
Dimensions D (mm)
32, 32
Blade Shape
-, -
Dimensions L (mm)
89, 89
TRUSCO Part Number
373-6296, 373-6296
2015 Trusco Published Pages
2 0348
Tip Size (mm)
6, 6
Dimension l (mm)
30, 30
Dimensions a (mm)
0.9, 0.9
Dimension d (mm)
6, 6
Weight (g)
40, 40