Buy more than* S$200* and get FREE SHIPPING

  • Thin Blade Screwdriver
  • Thin Blade Screwdriver
  • Thin Blade Screwdriver

Thin Blade Screwdriver MDE1A-200

5.00 (2)
Item.#
07124677
Mfr.#
MDE1A-200
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Grip Type
Resin (soft) / Rubber
2014 TRUSCO Published Page
2-0341, 2-0341
Dimension l (mm)
200, 200
Dimensions a (mm)
0.9, 0.9
Dimensions L (mm)
305, 305
TRUSCO Part Number
373-6237, 373-6237
2015 Trusco Published Pages
2 0348
Blade Shape
-
Dimensions D (mm)
32, 32
Dimension d (mm)
6, 6
Weight (g)
100, 100
Dimensions b (mm)
6, 6
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
I use it for detailed work.
5
From Japan
On 2016-02-24 13:47:59
I was looking for something with a flathead screwdriver with a width of 3 mm. I am satisfied.
This review is about item#07124686.
Wiring of electrical and electronic circuits
5
From Japan
On 2015-01-22 09:50:51
Although it is a professional of electrical and electronic circuits, it is used for connection of a recent small terminal block (CC-Link or euro type terminal block). Up to now, I used a flathead screwdriver with a width of 2.5 mm in general, but there were many things to screw up because the width is not exactly tightened strongly, but if this driver is perfect size Screw damage is greatly reduced. Moreover, the shape and size of the grip part is exquisite and it seems that fatigue is alleviated. We are thinking about purchasing other size objects.
This review is about item#07124686.