Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • BATTERY CATCHER (WITH RUBBER PAD)
  • BATTERY CATCHER (WITH RUBBER PAD)
  • BATTERY CATCHER (WITH RUBBER PAD)
  • BATTERY CATCHER (WITH RUBBER PAD)

BATTERY CATCHER (WITH RUBBER PAD)

Item.#
07124801
Package Qty.
1PC
Ship pack of
1
119.90 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Dimension W (mm)
33
Dimensions L (mm)
193
Compatible
Ordinary passenger car, one-box car battery from the light car. Battery width 120mm over 180mm, mass 22kg or less.
Dimension H (mm)
215
Weight (kg)
0.95
Application
For removing and transportation of automobile battery.