Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Hub Cap Pliers
  • Hub Cap Pliers
  • Hub Cap Pliers

Hub Cap Pliers HP-350S

4.00 (1)
Item.#
07124817
Mfr.#
HP-350S
Package Qty.
1PC
Ship pack of
1
119.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Aperture Value (mm)
95(max), 95(max)
Weight (g)
750, 750
Description
I can be at your fingertips is hard to be damaged. It is a shape emboss the cap without impossible. I will apply to the wide range of vehicles in one-size-fits-all.
Dimensions L (mm)
350, 350
Purpose
Removal of the hub cap., Removal of the hub cap., Removal of the hub cap.
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Removing the hub cap
4
From Japan
On 2017-07-25 16:18:28
It seems to be a bit heavy when I take it, but it seems to be just right if there is weight feeling when used
This review is about item#7124817.