Buy more than* S$200* and get FREE SHIPPING

  • SNAP RING PLIERS FOR HUBS
  • SNAP RING PLIERS FOR HUBS
  • SNAP RING PLIERS FOR HUBS
  • SNAP RING PLIERS FOR HUBS

SNAP RING PLIERS FOR HUBS

5.00 (1)
Item.#
07124957
Package Qty.
1PC
Ship pack of
1
109.99 SGD
ADD TO CART
Shipped after 2018-01-29
Now we ship to...
...see all
Item Feature
Dimension T (mm)
18.2
Dimensions L (mm)
228
Compatible
Snap ring pliers tip opening range (minimum 10mm over up to 36mm)
Dimensions D (mm)
58.5
Weight (g)
310
Application
Mounting and removing of the snap ring used in the motor vehicle hub.
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Hub bearing exchange
5
From Japan
On 2016-01-29 18:11:14
Buy Front Hub Bearings Necessary for replacement work Purchase
This review is about item#07124957.