Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • ATTACHMENT 28

ATTACHMENT 28

Item.#
07125011
Package Qty.
1PC
Ship pack of
1
34.99 SGD
ADD TO CART
Shipped after 2018-06-25
Now we ship to...
...see all
Item Feature
Dimension l (mm)
50
Dimension D1 (mm)
28
Dimension D2 (mm)
31
Application
Intake and exhaust valve maintenance of 4 cycle engine (valve spring removing and mounting). Attachment can be replaced with a single touch, wide opening makes it smooth to removal the valve cotter.