Buy more than* S$200* and get FREE SHIPPING

  • Tire Valve Wrench

Tire Valve Wrench AH2-4

4.11 (9)
Item.#
07125027
Mfr.#
AH2-4
Package Qty.
1PC
Ship pack of
1
5.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
2015 Trusco Published Pages
2 0947
Shank Diameter (phi mm)
17, 17
Weight (g)
40, 40
TRUSCO Part Number
395-7781, 395-7781
2014 TRUSCO Published Page
2-0890
Shaft Length (mm)
165, 165
Overall Length (mm)
235, 235
Application
Lightly you use for the installation and the removal of the valve core of tire such as automobile car & truck/truck & bus. (The bicycle construction vehicle and the onboard being, dual tire which are excluded outside)
Customer Reviews
5 star 6
4 star 0
3 star 2
2 star 0
1 star 1
Review Rating: 4.11
9 Customer Reviews
The reviews are automatic translation.
Car air conditioner Retighten tightening of core valve at gas replenishment
5
From Japan
On 2018-05-13 16:58:52
Truly the quality of KTC. Easy to use. It is sophisticated. It is also satisfying to last long.
This review is about item#7125027.
Rotation of the valve
3
From Japan
On 2016-09-29 16:25:10
It is the usage method as the title, I can not think of anything else.
This review is about item#7125027.
Tire exchange
5
From Japan
On 2016-05-12 10:58:29
Good
This review is about item#07125027.
Tire exchange
1
From Japan
On 2016-04-30 15:26:16
The tip broke in a month in use. Made in Japan is not necessarily good in durability.
This review is about item#07125027.
Tire exchange
5
From Japan
On 2014-12-01 15:52:24
Easy to use
This review is about item#07125027.
Tire inspection and maintenance
3
From Japan
On 2014-10-10 17:20:48
It is easy to use.
This review is about item#07125027.
Valve core exchange
5
From Japan
On 2013-12-19 17:08:21
I feel that it is easier to use if the grip is thicker one more. Since it is a tool, there is no continuous purchase w
This review is about item#07125027.
Tire replacement operation
5
From Japan
On 2013-02-23 16:45:53
There is nothing dissatisfied. It is a thing of KTC as expected.
This review is about item#07125027.
At the time of tire change
5
From Japan
On 2011-09-08 03:16:44
It is OK if you are cheap
This review is about item#07125027.