Buy more than* S$200* and get FREE SHIPPING

  • Pantograph Jack
  • Pantograph Jack
  • Pantograph Jack

Pantograph Jack PJ-08

4.19 (16)
Item.#
07125063
Mfr.#
PJ-08
Package Qty.
1PC
Ship pack of
1
69.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
Do not use with a load force greater than the specified capacity. Do not enter your body or a part of your body below the object lifted by this jack., Do not use with a load force greater than the specified capacity. Do not enter your body or a part of your body below the object lifted by this jack., Do not use with a load force greater than the specified capacity. Do not enter your body or a part of your body below the object lifted by this jack., Please do not use a load higher than capacity. Do not go under the raised jack.
2014 TRUSCO Published Page
3-2531
Capacity (kg)
800, 800
Dimensions W1(mm)
45, 45
Highest Position (mm)
380, 380
Dimensions L (mm)
410, 410
Stroke (mm)
278, 278
Compatible
Passenger cars up to 2000cc, passenger cars up to 2000 cc
2015 Trusco Published Pages
3 2286
Accessories
handle, Handle
Dimensions W2(mm)
100, 100
Lowest Position (mm)
102, 102
Dimension l (mm)
140, 140
Weight (kg)
2.4, 2.4
TRUSCO Part Number
373-7080, 373-7080
Customer Reviews
5 star 9
4 star 3
3 star 2
2 star 2
1 star 0
Review Rating: 4.19
16 Customer Reviews
The reviews are automatic translation.
As an in-vehicle jack
5
From Japan
On 2017-11-17 14:29:18
Built more firmly than I thought, I could use it with confidence in paint. The price is not too high and I am satisfied.
This review is about item#07125054.
Motorcycle maintenance only for side stand
5
From Japan
On 2017-10-15 19:31:12
Because the load capacity is 300 kg, even a 900 cc motorcycle is affordable. If the rear wheel goes up 1 cm, you can lubricate the chain, so you can start comfortably quickly.
This review is about item#7125054.
Used for exchanging tires for business vehicles
3
From Japan
On 2016-05-24 05:30:14
Since we do not have a car jack too much, I wanted a solid jack and purchased. The price is reasonable. There is nothing to complain about, it is safe quality. Although it is a solid black paint, it seems that rust is peeled off when used many times. Plating is better ...
This review is about item#07125072.
Vehicle jack up
5
From Japan
On 2016-04-22 20:04:28
We are repairing the aluminum wheels gently. I chose it because I use it many times, I put importance on durability. I am using it about 100 times, but I am still active.
This review is about item#07125072.
Exchange of tires for business trip
4
From Japan
On 2015-11-10 16:03:16
A little expensive to use
This review is about item#07125072.
We are remodeling to adjust the height of the circular saw.
5
From Japan
On 2015-11-05 17:50:53
Rather than using it for jacking up the original car, I use it for the table which can adjust the height when cutting the circular saw. I am sorry without the rattling.
This review is about item#07125054.
Car maintenance
5
From Japan
On 2015-10-18 18:10:03
It is used for X-TRAIL. Unlike the on-board tool, you can use with confidence by making it solid
This review is about item#07125072.
Winter tire change
3
From Japan
On 2015-09-16 17:57:37
Since the pantograph jack on the car bent, purchased as a replacement thing. I do not know which is better, so I made it in Japan. I plan to use it in the future.
This review is about item#07125054.
Jack up at tire change
4
From Japan
On 2015-06-15 09:39:27
Since the hole through which the handle passes is not chamfered, the handle gets badly damaged.
This review is about item#07125063.
Jack up bikes
2
From Japan
On 2015-04-01 11:57:58
PJ - 8 was fixed as the head rotated, but it is fixed. Because there is a sticker of PJ - 8 on the main body, it seems whether it is camouflage or not to rotate originally.
This review is about item#07125063.