Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Pantograph Jack
  • Pantograph Jack
  • Pantograph Jack

Pantograph Jack PJ-1

4.18 (17)
Item.#
07125072
Mfr.#
PJ-1
Package Qty.
1PC
Ship pack of
1
75.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
Do not use with a load force greater than the specified capacity. Do not enter your body or a part of your body below the object lifted by this jack., Do not use with a load force greater than the specified capacity. Do not enter your body or a part of your body below the object lifted by this jack., Do not use with a load force greater than the specified capacity. Do not enter your body or a part of your body below the object lifted by this jack., Please do not use a load higher than capacity. Do not go under the raised jack.
2014 TRUSCO Published Page
3-2531
Highest Position (mm)
415, 415
Dimensions L (mm)
437, 437
Stroke (mm)
300, 300
Capacity (kg)
1000, 1000
Dimensions W1(mm)
45, 45
Compatible
2000cc or more of the passenger car, Passenger cars of 2000 cc or more
2015 Trusco Published Pages
3 2286
Accessories
handle, Handle
Dimension l (mm)
150, 150
Weight (kg)
3.7, 3.7
TRUSCO Part Number
373-7098, 373-7098
Dimensions W2(mm)
120, 120
Lowest Position (mm)
115, 115
Customer Reviews
5 star 9
4 star 4
3 star 2
2 star 2
1 star 0
Review Rating: 4.18
17 Customer Reviews
The reviews are automatic translation.
Used for studless tire replacement
4
From Japan
On 2018-02-03 17:21:38
I was looking for a durable jack that can also be used for imported cars [BMW], so I bought it because I saw a review that it would fit snugly to the jack point. When I tried it, I was able to work without problems with a really fit.
This review is about item#7125063.
As an in-vehicle jack
5
From Japan
On 2017-11-17 14:29:18
Built more firmly than I thought, I could use it with confidence in paint. The price is not too high and I am satisfied.
This review is about item#07125054.
Motorcycle maintenance only for side stand
5
From Japan
On 2017-10-15 19:31:12
Because the load capacity is 300 kg, even a 900 cc motorcycle is affordable. If the rear wheel goes up 1 cm, you can lubricate the chain, so you can start comfortably quickly.
This review is about item#7125054.
Used for exchanging tires for business vehicles
3
From Japan
On 2016-05-24 05:30:14
Since we do not have a car jack too much, I wanted a solid jack and purchased. The price is reasonable. There is nothing to complain about, it is safe quality. Although it is a solid black paint, it seems that rust is peeled off when used many times. Plating is better ...
This review is about item#07125072.
Vehicle jack up
5
From Japan
On 2016-04-22 20:04:28
We are repairing the aluminum wheels gently. I chose it because I use it many times, I put importance on durability. I am using it about 100 times, but I am still active.
This review is about item#07125072.
Exchange of tires for business trip
4
From Japan
On 2015-11-10 16:03:16
A little expensive to use
This review is about item#07125072.
We are remodeling to adjust the height of the circular saw.
5
From Japan
On 2015-11-05 17:50:53
Rather than using it for jacking up the original car, I use it for the table which can adjust the height when cutting the circular saw. I am sorry without the rattling.
This review is about item#07125054.
Car maintenance
5
From Japan
On 2015-10-18 18:10:03
It is used for X-TRAIL. Unlike the on-board tool, you can use with confidence by making it solid
This review is about item#07125072.
Winter tire change
3
From Japan
On 2015-09-16 17:57:37
Since the pantograph jack on the car bent, purchased as a replacement thing. I do not know which is better, so I made it in Japan. I plan to use it in the future.
This review is about item#07125054.
Jack up at tire change
4
From Japan
On 2015-06-15 09:39:27
Since the hole through which the handle passes is not chamfered, the handle gets badly damaged.
This review is about item#07125063.