Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • HANDY BAR MINI
  • HANDY BAR MINI
  • HANDY BAR MINI

HANDY BAR MINI

Item.#
07125106
Package Qty.
1PC
Ship pack of
1
85.31 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
2015 Trusco Published Pages
2 0938
Dimension W (mm)
19
Dimensions L (mm)
330
TRUSCO Part Number
383-7645
2014 TRUSCO Published Page
2-0885
Dimension T (mm)
10
Weight (g)
530
Application
1) Prying: V belt, flat belt tension adjustment. 2) Widening: Removing the mission from the engine. Separation of strut and lower arm. 3) Pulling: Pulling of drive shaft from the mission (def). Removing oil seal, gear, bearings, etc.