Buy more than* S$200* and get FREE SHIPPING

  • Handicap Remover
  • Handicap Remover
  • Handicap Remover

Handicap Remover AP201-10P

5.00 (6)
Item.#
07125133
Mfr.#
AP201-10P
Package Qty.
1PC
Ship pack of
1
11.94 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Specification
Pull type
Dimensions W2(mm)
30, 30
Dimension H (mm)
40, 40
Weight (g)
40, 40
Application
To remove auto upholstery.
Dimensions W1(mm)
75, 75
Dimensions L (mm)
160, 160
Customer Reviews
5 star 6
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
6 Customer Reviews
The reviews are automatic translation.
Car instrument panel removed
5
From Japan
On 2016-04-12 14:52:03
Various remover Although there are Remover of KTC will easy to come in handy to use. Reliability is undisputed.
This review is about item#07125124.
Removal of the automotive interior.
5
From Japan
On 2015-10-08 12:08:58
There are there are practical strength only made KTC, completely different from the useless of cheap only product.
This review is about item#07125124.
In the work to remove the interior
5
From Japan
On 2015-06-02 08:37:51
There is Nari no moderate, is easy to use. Without even scratched in the lining, it will take off comfortably. It is truly KTC.
This review is about item#07125124.
Car maintenance
5
From Japan
On 2014-12-09 15:12:45
Thing very good.
Instrument panel desorption Odeo mounting
5
From Japan
On 2013-07-22 21:18:31
We also use with confidence not conditioned There is strength.
This review is about item#07125151.
I use it for removing the instrument panel of the truck and installing the decyl equipment.
5
From Japan
On 2013-01-23 14:29:19
The length is just right and easy to use. I also like lever strength and hardness. Just being small, I forgot it in the car.
This review is about item#07125142.