Buy more than* S$200* and get FREE SHIPPING

  • Handicap Remover
  • Handicap Remover
  • Handicap Remover

Handicap Remover AP201-W

5.00 (6)
Item.#
07125151
Mfr.#
AP201-W
Package Qty.
1PC
Ship pack of
1
13.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Dimension W (mm)
60, 60
Dimensions L (mm)
160, 160
Specification
Wide type
Dimension H (mm)
35, 35
Weight (g)
60, 60
Application
Removal of a side molding.
Customer Reviews
5 star 6
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
6 Customer Reviews
The reviews are automatic translation.
Removing car instrument panel
5
From Japan
On 2016-04-12 14:52:03
Although there are various removers, KTC's remover is easy to use and useful. Reliability is unquestionable.
This review is about item#07125124.
Removal of car interior.
5
From Japan
On 2015-10-08 12:08:58
It is only made by KTC, has practical strength, it is different from products which do not become cheap useless things at all.
This review is about item#07125124.
With work to remove the interior
5
From Japan
On 2015-06-02 08:37:51
There is moderate none, it is easy to use. Without scratches on the lining, you can easily remove it. It is truly KTC.
This review is about item#07125124.
Car maintenance
5
From Japan
On 2014-12-09 15:12:45
It is very good thing.
Instrument panel detachable audio installation
5
From Japan
On 2013-07-22 21:18:31
I have used it with confidence as well as having strength.
This review is about item#07125151.
I use it for removing the instrument panel of the truck and installing the decyl equipment.
5
From Japan
On 2013-01-23 14:29:19
The length is just right and easy to use. I also like lever strength and hardness. Just being small, I forgot it in the car.
This review is about item#07125142.