Buy more than* S$200* and get FREE SHIPPING

  • Hand Picker
  • Hand Picker
  • Hand Picker

Hand Picker VS4-3

4.67 (3)
Item.#
07125194
Mfr.#
VS4-3
Package Qty.
1PC
Ship pack of
1
35.16 SGD
ADD TO CART
Shipped after 2017-02-27
Now we ship to...
...see all
Item Feature
Purpose
Tool to pick objects from narrow places where you cannot grab with your hand directly, or picking small parts dropped in a liquid as water., Tool to pick objects from narrow places where you cannot grab with your hand directly, or picking small parts dropped in a liquid as water., Tool to pick objects from narrow places where you cannot grab with your hand directly, or picking small parts dropped in a liquid as water., Tool that picks up the accessories dropped into liquid, such as places that are narrow and hands cannot reach., Tool to pick objects from narrow places where you cannot grab with your hand directly, or picking small parts dropped in a liquid as water., Tool to pick objects from narrow places where you cannot grab with your hand directly, or picking small parts dropped in a liquid as water., Tool to pick objects from narrow places where you cannot grab with your hand directly, or picking small parts dropped in a liquid as water., Tool that picks up the accessories dropped into liquid, such as pl
2014 TRUSCO Published Page
2-0898
Weight (g)
170, 170
2015 Trusco Published Pages
2 0977
Dimensions L (mm)
512, 512
TRUSCO Part Number
373-9112, 373-9112
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
Noise Removal of the drum-type washing machine
5
From Japan
On 2016-03-14 17:04:32
Indeed is the KTC. In the do-it-yourself store, and I used to buy, and bend, become hard, can not be used
This review is about item#07125194.
Small drop during the pick
4
From Japan
On 2015-06-17 16:11:48
Tip satisfaction If you also have a combination magnet. Since the domestic products are also solid thing the price.
This review is about item#07125194.
Bis work
5
From Japan
On 2015-04-03 08:47:58
It is indeed a convenient
This review is about item#07125194.