Buy more than* S$200* and get FREE SHIPPING

  • Coutesy Lamp Switch Stopper
  • Coutesy Lamp Switch Stopper
  • Coutesy Lamp Switch Stopper
  • Coutesy Lamp Switch Stopper
  • Coutesy Lamp Switch Stopper

Coutesy Lamp Switch Stopper ATP32

5.00 (4)
Item.#
07125237
Mfr.#
ATP32
Package Qty.
1Set(2PC)
Ship pack of
1
12.93 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
Do not close the door when mounted., Do not close the door when mounted., Do not close the door when mounted.
Dimensions D (mm)
40, 40
Weight (g)
25x2, 25x2
Compatible
Courtesy switch Size: Width 21.5 over 28.5mm, Height: switch OFF when 10mm or more, Courtesy switch Size: 21.5 Width - 28.5mm, Height: 10mm or more at the time of the switch is OFF
Purpose
To turn off the room lamp and to stop the warning sound by pressing the courtesy switch when the door is opened., To turn off the room lamp and to stop the warning sound by pressing the courtesy switch when the door is opened., To turn off the room lamp and to stop the warning sound by pressing the courtesy switch when the door is opened.
Dimensions L (mm)
79, 79
Width (mm)
19, 19
Customer Reviews
5 star 4
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
4 Customer Reviews
The reviews are automatic translation.
At the time of repair
5
From Japan
On 2015-08-07 05:36:40
Cheap is good
This review is about item#07125237.
Work that remains opened the door
5
From Japan
On 2014-11-09 00:20:18
Quite convenient! It is increased buying.
In the indoor work, when the door of the left open state
5
From Japan
On 2014-07-24 11:14:26
Shortening of work efficiency, without worry of Batteryi rise
This review is about item#07125237.
Car maintenance
5
From Japan
On 2013-01-30 22:45:06
Quite convenient, not a loss even if you have!
This review is about item#07125237.