Buy more than* S$200* and get FREE SHIPPING

  • Screwdriver Bit Holder
  • Screwdriver Bit Holder
  • Screwdriver Bit Holder

Screwdriver Bit Holder EHDB06

4.00 (2)
Item.#
07125264
Mfr.#
EHDB06
Package Qty.
1PC
Ship pack of
1
2.81 SGD
ADD TO CART
Shipped after 2017-09-25
Now we ship to...
...see all
Item Feature
Caution
Bit is not included., Bit is not included., Bit is not included., Bit is not included., Bit is not included., Bit is not included., Bit is not included., Bit is not included.
2014 TRUSCO Published Page
2-0405, 2-0405
TRUSCO Part Number
373-4102, 373-4102
2015 Trusco Published Pages
2 0417
Weight (g)
7, 7
Specification
Holder only
Customer Reviews
5 star 0
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
Automobile repair time
4
From Japan
On 2017-09-13 14:33:44
Although it may be different from the original way of use, it is used for storing the bits of the tool box. It is a pleasant thing when stored properly.
This review is about item#7125264.
Bit holder
4
From Japan
On 2013-07-02 17:54:48
This is fine, but I would like you to increase the type of bit holder.
This review is about item#07125264.