Buy more than* S$200* and get FREE SHIPPING

  • Pinch-Off Pliers
  • Pinch-Off Pliers
  • Pinch-Off Pliers

Pinch-Off Pliers PSA34

5.00 (3)
Item.#
07125291
Mfr.#
PSA34
Package Qty.
1PC
Ship pack of
1
40.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
Please make sure that it is securely locked after holding an object., Please make sure that it is securely locked after holding an object., Please make sure that it is securely locked after holding an object., When holding, make sure that it is securely locked.
2015 Trusco Published Pages
2 0938
Aperture Value (mm)
23, 23
Dimension T (mm)
5, 5
Dimensions D (mm)
48, 48
Weight (g)
75, 75
Purpose
For closing work vehicle hoses., For closing work vehicle hoses., For closing work vehicle hoses., Automotive hose obstruction work.
2014 TRUSCO Published Page
2-0885
Compatible Hose Outside Diameter (phi mm)
19, 19
Dimension l (mm)
33, 33
Dimensions L (mm)
140, 140
TRUSCO Part Number
373-7411, 373-7411
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
During engine maintenance
5
From Japan
On 2017-04-07 19:54:36
It is exquisite that the size is just right and it can be clamped with one touch
This review is about item#7125291.
Air bleeding of cooling water of Fairlady Z (Z32).
5
From Japan
On 2016-07-23 18:51:55
To bleed the cooling water, we bought this product and coolant funnel at the same time. I used it to close the hose which goes to the reservoir tank of cooling water. I think that it is quite a nice tool.
This review is about item#07125291.
Brake hose, fuel hose exchange, etc.
5
From Japan
On 2015-11-17 11:26:40
Things were small, so I was worried but usability is enough. It was easy to handle with one hand, so it seems to demonstrate its power in a narrow place.