Buy more than* S$200* and get FREE SHIPPING

  • Pinch Off Pliers
  • Pinch Off Pliers
  • Pinch Off Pliers
  • Pinch Off Pliers

Pinch Off Pliers PSA57

Item.#
07125307
Mfr.#
PSA57
Package Qty.
1PC
Ship pack of
1
56.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
Please make sure that it is securely locked after holding an object., Please make sure that it is securely locked after holding an object., Please make sure that it is securely locked after holding an object.
2015 Trusco Published Pages
2 0938
Aperture Value (mm)
50, 50
Dimension T (mm)
18, 18
Dimensions D (mm)
65, 65
Weight (g)
340, 340
Purpose
For closing work vehicle hoses., For closing work vehicle hoses., For closing work vehicle hoses.
2014 TRUSCO Published Page
2-0885
Compatible Hose Outside Diameter (phi mm)
41, 41
Dimension l (mm)
57, 57
Dimensions L (mm)
233, 233
TRUSCO Part Number
373-7420, 373-7420