Buy more than* S$200* and get FREE SHIPPING

  • BOOT BAND CUTTER
  • BOOT BAND CUTTER
  • BOOT BAND CUTTER
  • BOOT BAND CUTTER
  • BOOT BAND CUTTER

BOOT BAND CUTTER

2.50 (2)
Item.#
07125325
Package Qty.
1PC
Ship pack of
1
60.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
For cutting the boot band and boots of the drive shaft., For cutting the boot band and boots of the drive shaft., For cutting the boot band and boots of the drive shaft.
Dimensions B2 (mm)
41
Dimensions L (mm)
193
Compatible
Stainless steel boot band of the drive shaft of light cars to ordinary vehicles. Rubber drive shaft boots
Dimension B1 (mm)
24
Dimension T (mm)
11
Weight (g)
260
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 1
Review Rating: 2.50
2 Customer Reviews
The reviews are automatic translation.
Vehicle maintenance
4
From Japan
On 2016-05-23 21:19:53
Until now I used a normal powerful nipper, but I was bothered to use it so I bought a special item. Sharpness is one thing but it never struggles.
This review is about item#07125325.
Band cut of drive shaft boots
1
From Japan
On 2015-10-26 18:36:32
The blade was losing if I thought to cut the band of the drive shaft boots It was written that it was not easy to cut at all, but it was hard to use even to cut the boots, although it was written that boots are easy to cut, was
This review is about item#07125325.