Buy more than* S$200* and get FREE SHIPPING

  • Boot Band Tool
  • Boot Band Tool
  • Boot Band Tool
  • Boot Band Tool

Boot Band Tool AS401

Item.#
07125334
Mfr.#
AS401
Package Qty.
1PC
Ship pack of
1
109.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Dimensions L (mm)
160, 160
Dimension T (mm)
43, 43
Dimension t (mm)
8, 8
Application
To tighten and cut fixing band of drive shaft and joint boots.
Weight (g)
180, 180
Dimensions B (mm)
26, 26
Compatible
From mini-cars to ordinary vehicles, excellent parts boots band. (All sizes fit), To ordinary vehicles from light car, good parts boot band. (All sizes fit)