Buy more than* S$200* and get FREE SHIPPING

  • Fender Cover

Fender Cover AYC-2

5.00 (2)
Item.#
07125361
Mfr.#
AYC-2
Package Qty.
1Sheet
Ship pack of
1
80.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
Do not use for areas as electronic components, in which the magnetic force may cause negative effect. Remove the iron powder before using, which adhere to the magnet rubber part easily., Do not use for areas as electronic components, in which the magnetic force may cause negative effect. Remove the iron powder before using, which adhere to the magnet rubber part easily., Do not use for areas as electronic components, in which the magnetic force may cause negative effect. Remove the iron powder before using, which adhere to the magnet rubber part easily.
Dimension (mm)
400x1100, 400x1100
Weight (g)
750, 750
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Engine room work
5
From Japan
On 2016-06-26 15:40:15
Truly made by KTC. Magnet is strong and workability is preeminent.
This review is about item#07125361.
ATF exchange etc.
5
From Japan
On 2015-04-09 20:56:12
There is no feeling of roughness that you do not know whether there is a magnet.
This review is about item#07125361.