Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Plug Wrench Socket
  • Plug Wrench Socket
  • Plug Wrench Socket

Plug Wrench Socket B3A-14SP

5.00 (16)
Item.#
07125456
Mfr.#
B3A-14SP
Package Qty.
1PC
Ship pack of
1
28.99 SGD
ADD TO CART
Shipped after 2018-06-25
Now we ship to...
...see all
Item Feature
Caution
Do not turn with a wrench on the outer periphery. (B3A-14SP), Do not turn with a wrench on the outer periphery. (B3A-14SP), Do not turn with a wrench on the outer periphery. (B3A-14SP)
2014 TRUSCO Published Page
2-0884
Dimensions S1 (mm)
14, 14
Dimensions L (mm)
62, 62
TRUSCO Part Number
373-1821, 373-1821
Caution
Please do not hang and turn a wrench at the outer peripheral part.
2015 Trusco Published Pages
2 0936
Plug Angle (mm)
9.5, 9.5
Dimension D (phi mm)
18.5, 18.5
Weight (g)
60, 60
Compatible
Toyota / Corolla Axio, Fielder, Auris Nissan / Wingroad, Tiida, Tiida Latio, Bluebird Sylphy, Lafesta, Serena Suzuki / Randy , Toyota / Corolla Axio / fielder and Auris Wing Road / Nissan, Tiida, Latio, Bluebird sylphy, lafesta and Serena Suzuki / Randy
Customer Reviews
5 star 16
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
16 Customer Reviews
The reviews are automatic translation.
Used for Otty of NISSAN
5
From Japan
On 2018-05-12 14:52:25
Until now, the other company's wrench is thinned with a grinder I was scraping and using it. This wrench is necessary Nor was it possible to replace the plug normally. Although it is a matter of the shape of the head, a maker is also a bit I think that it is good if you think about it.
This review is about item#7125465.
For plug replacement
5
From Japan
On 2018-03-30 18:42:08
Since it is a maker item, there is no worry about anything. It is easy to use because it is good.
This review is about item#7125456.
NB Roadster plug change
5
From Japan
On 2018-02-11 11:27:52
As expected, since the surroundings of the KTC plug are very narrow and deep, I can not tightly clean them with what I used before, so I replaced it as a new one.
This review is about item#7125465.
DJ Demio plug change
5
From Japan
On 2017-09-28 14:40:57
Since it was a car that used a plug of 16 mm width so far, I have no hands and I purchased it as I change my car. As expected it is made KTC thoughtful and satisfied.
This review is about item#7125456.
Replacing spark plug
5
From Japan
On 2015-09-21 16:09:33
There are many cheap commodities, but I purchased it trusting the quality of KTC. It is thin and lightweight and easy to use.
This review is about item#07125456.
work
5
From Japan
On 2015-09-09 16:25:57
usually
This review is about item#07125465.
Car maintenance
5
From Japan
On 2015-08-11 22:12:12
I thought about replacing the spark plug of BMW MINI, but it did not fit. Unfortunately, I decided to buy things to match.
This review is about item#07125465.
Replacement of consumable parts
5
From Japan
On 2014-12-15 22:31:27
Mitsubishi's mini car Toppo BJ could also be used properly.
This review is about item#07125465.
Removing Mitsubishi car plug
5
From Japan
On 2014-11-17 17:12:35
It is perfect.
This review is about item#07125465.
Plug change 09 KTM 250 EXC - F
5
From Japan
On 2014-07-29 11:17:05
It can be used without problem with thin wall ♪
This review is about item#07125465.