Plug Wrench Socket B3A-16SP
(15)
Item.#
07125465
Mfr.#
B3A-16SP
Package Qty.
1PC
Ship pack of
1
Item Feature
Caution
Do not turn with a wrench on the outer periphery. (B3A-14SP), Do not turn with a wrench on the outer periphery. (B3A-14SP), Do not turn with a wrench on the outer periphery. (B3A-14SP)
2014 TRUSCO Published Page
2-0884
Dimensions S1 (mm)
16, 16
Dimensions L (mm)
65, 65
TRUSCO Part Number
373-1847, 373-1847
2015 Trusco Published Pages
2 0936
Plug Angle (mm)
9.5, 9.5
Dimension D (phi mm)
20, 20
Weight (g)
65, 65
Customers Who Viewed This Item Also Viewed
<<
TONE (Maeda Metal Industries)
>>
Customer Reviews
5 star
15
4 star
0
3 star
0
2 star
0
1 star
0
Review Rating:
15 Customer Reviews
The reviews are automatic translation.
For plug replacement
From Japan
On 2018-03-30 18:42:08
Since it is a maker item, there is no worry about anything. It is easy to use because it is good.
NB Roadster plug change
From Japan
On 2018-02-11 11:27:52
As expected, since the surroundings of the KTC plug are very narrow and deep, I can not tightly clean them with what I used before, so I replaced it as a new one.
DJ Demio plug change
From Japan
On 2017-09-28 14:40:57
Since it was a car that used a plug of 16 mm width so far, I have no hands and I purchased it as I change my car. As expected it is made KTC thoughtful and satisfied.
Replacing spark plug
From Japan
On 2015-09-21 16:09:33
There are many cheap commodities, but I purchased it trusting the quality of KTC. It is thin and lightweight and easy to use.
work
From Japan
On 2015-09-09 16:25:57
usually
Car maintenance
From Japan
On 2015-08-11 22:12:12
I thought about replacing the spark plug of BMW MINI, but it did not fit. Unfortunately, I decided to buy things to match.
Replacement of consumable parts
From Japan
On 2014-12-15 22:31:27
Mitsubishi's mini car Toppo BJ could also be used properly.
Removing Mitsubishi car plug
From Japan
On 2014-11-17 17:12:35
It is perfect.
Plug change 09 KTM 250 EXC - F
From Japan
On 2014-07-29 11:17:05
It can be used without problem with thin wall ♪
Used for MV Agusta F4s
From Japan
On 2014-05-22 13:11:58
Delivery is fast, I use it with confidence because it is KTC.
Customers Who Bought This Item Also Bought
Top