Buy more than* S$200* and get FREE SHIPPING

  • 20.8mm Plug Wrench Short Type
  • 20.8mm Plug Wrench Short Type
  • 20.8mm Plug Wrench Short Type

20.8mm Plug Wrench Short Type MCPS-20.8

5.00 (5)
Item.#
07125474
Mfr.#
MCPS-20.8
Package Qty.
1PC
Ship pack of
1
35.16 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Dimension D2 (mm)
32, 32
Dimension S (mm)
20.8, 20.8
Weight (g)
176, 176
Dimension D1 (mm)
34, 34
Dimensions L (mm)
170, 170
Application
Water-cooled 2-cycle spark plug (20.8 mm) replacement work.(can also be used on 20.6 mm.) Full length 170 mm, shorter and easier to use.Convenient for car types where super plug top part is narrow, or where socket type plug wrench cannot be used.
Customer Reviews
5 star 5
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
5 Customer Reviews
The reviews are automatic translation.
Spark plug replacement of 2st motocross
5
From Japan
On 2015-05-06 15:20:51
At 20.6mm since the 13-inch 16 minutes?
This review is about item#07125474.
As a tool for two-strike bike
5
From Japan
On 2014-10-06 20:38:11
The models can not afford the space around the cylinder head, you can not plug exchange and this is not.
This review is about item#07125474.
Plug exchange of bike
5
From Japan
On 2014-08-12 13:10:51
Easy access from a narrow place. For carry, it will be saved and get a little more weight.
This review is about item#07125474.
Plug exchange
5
From Japan
On 2014-05-19 06:26:55
The case of the two strike a water-cooled bikes, because the narrow between the tank and the head, can not plug exchange and not this or genuine tool. Since accuracy is sufficient, it can be used with confidence.
This review is about item#07125474.
Around the plug was purchased for very narrow off-road bike.
5
From Japan
On 2014-04-12 22:06:52
I think too short before you buy, but it was just good.
This review is about item#07125474.