Buy more than* S$200* and get FREE SHIPPING

  • SPECIAL EXTENSION SOCKET

SPECIAL EXTENSION SOCKET

Item.#
07125492
Package Qty.
1PC
Ship pack of
1
15.49 SGD
ADD TO CART
Shipped after 2017-07-03
Now we ship to...
...see all
Item Feature
Dimensions S2 (mm)
12
Dimensions D (mm)
17
Dimensions L (mm)
30
Dimensions S1 (mm)
12
Application
Extension for small type plug wrench (B12P-).
Weight (g)
40