Buy more than* S$200* and get FREE SHIPPING

  • COMPACT SPARK PLUG WRENCH SET (7pcs.)

COMPACT SPARK PLUG WRENCH SET (7pcs.)

Item.#
07125517
Package Qty.
1Set
Ship pack of
1
199.90 SGD
ADD TO CART
Shipped after 2017-03-06
Now we ship to...
...see all
Item Feature
Case Dimensions (Length x Width x Height) (mm)
185x105x35
Set Contents
Plug wrench (B12P over 16H, 18H, 20.8H) / special extension socket (BE12 over 30, 45), plate ratchet wrench (RM over 10x12) / Metal Case (B126P over M)
Weight (kg)
1
Application
It is a new type plug wrench set developed for two wheeled vehicles. By combining frequently used sizes, special extension sockets, and apply models by the combination of the plate ratchet wrenches possible car models for which it can be used has expande