Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • BRACKET SANDER SET

BRACKET SANDER SET

Item.#
07125553
Package Qty.
1Set
Ship pack of
1
67.99 SGD
ADD TO CART
Shipped after 2018-06-27
Now we ship to...
...see all
Item Feature
Paper Count
#60
Weight (g)
160
Application
Bracket cleaning of brake shoes of large vehicles.
Compatible
Fuso, Isuzu 8t or more
Dimention D2 (phi mm)
Rubber wheels: 34
Dimensions L (mm)
Rubber wheel: 177
Set Contents
Paper x5, rubber wheel x1
Dimention D1 (phimm)
Paper: 35
Dimension l (mm)
Paper: 35