Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Plastic Hammer
  • Plastic Hammer
  • Plastic Hammer

Plastic Hammer K9-6

5.00 (1)
Item.#
07125623
Mfr.#
K9-6
Package Qty.
1PC
Ship pack of
1
29.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
Can not change the head part., Can not change the head part., Can not change the head part., Head cannot be replaced, Can not change the head part., Can not change the head part., Can not change the head part., Head cannot be replaced
2014 TRUSCO Published Page
2-0713, 2-0713
Dimension W (mm)
32, 32
Dimensions L (mm)
310, 310
Size
1 pounds, 1 pound
2015 Trusco Published Pages
2 0747
Material (head)
Resin, Resin
Dimension H (mm)
110, 110
Weight (g)
450, 450
TRUSCO Part Number
373-5605, 373-5605
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
KTC is good
5
From Japan
On 2016-10-06 14:45:01
If you do not hurry, you can buy good things down cheaply, so the ordered monotaro is useful in the net.
This review is about item#07125623.