Buy more than* S$200* and get FREE SHIPPING

  • Plastic hammer
  • Plastic hammer
  • Plastic hammer

Plastic hammer UD3-10

Item.#
07125632
Mfr.#
UD3-10
Package Qty.
1PC
Ship pack of
1
34.20 SGD
ADD TO CART
Shipped after 2017-06-26
Now we ship to...
...see all
Item Feature
2015 Trusco Published Pages
2 0747
Dimension H (mm)
116, 116
Weight (g)
500, 500
2014 TRUSCO Published Page
2-0713
Material (head)
resin, Resin
Size
1 pounds, 1 pound
Dimensions L (mm)
330, 330
TRUSCO Part Number
373-8892, 373-8892
Dimension W (mm)
35, 35