Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Plastic hammer
  • Plastic hammer
  • Plastic hammer

Plastic hammer UD8-10

Item.#
07125641
Mfr.#
UD8-10
Package Qty.
1PC
Ship pack of
1
43.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
2015 Trusco Published Pages
2 0747
Dimensions L (mm)
310, 310
TRUSCO Part Number
373-8931, 373-8931
Dimension W (mm)
32, 32
Material (head)
Resin (reinforced nylon), Resin (reinforced nylon)
Size
1 pounds, 1 pound
Weight (g)
450, 450
2014 TRUSCO Published Page
2-0713, 2-0713
Dimension H (mm)
112, 112