Buy more than* S$200* and get FREE SHIPPING

  • The Closed Wrench for Bleeder Plugs
  • The Closed Wrench for Bleeder Plugs
  • The Closed Wrench for Bleeder Plugs

The Closed Wrench for Bleeder Plugs ABX7-10

4.67 (3)
Item.#
07125675
Mfr.#
ABX7-10
Package Qty.
1PC
Ship pack of
1
26.53 SGD
ADD TO CART
Shipped after 2017-06-26
Now we ship to...
...see all
Item Feature
Purpose
Tighten and loosen of bleeder plug., Tighten and loosen of bleeder plug., Tighten and loosen of bleeder plug., Tightening and loosening work of a bleeder plug.
Weight (g)
60, 60
Dimension S (mm)
10, 10
Dimension T (mm)
7.5, 7.5
Dimensions D (mm)
19, 19
Dimensions L (mm)
143, 143
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
Brake fluid exchange
5
From Japan
On 2016-05-02 19:11:58
Even in the fumbling state, do not get caught in the back of the bleeder plug, so do not worry about the swing! Workability is good even in an unreasonable posture. The price may be a bit problem ...
This review is about item#07125675.
Brake oil change
5
From Japan
On 2015-06-25 20:13:01
Easy to use, easy access to breeders even in tire fitted condition.
This review is about item#07125666.
Replacement work of the brake fluid
4
From Japan
On 2014-09-11 21:38:03
I thought that I could use it better than I expected. I thought it would be nice to have a hexagonal type.
This review is about item#07125666.