Buy more than* S$200* and get FREE SHIPPING

  • FREE POSITION WRENCH 10mm
  • FREE POSITION WRENCH 10mm
  • FREE POSITION WRENCH 10mm

FREE POSITION WRENCH 10mm

Item.#
07125702
Package Qty.
1PC
Ship pack of
1
48.99 SGD
ADD TO CART
Shipped after 2018-02-27
Now we ship to...
...see all
Item Feature
2015 Trusco Published Pages
2 0939
Forwarding Angle (Degree)
15
Dimension T (mm)
27.5
Dimension S (mm)
12
Dimension d (mm)
17
Weight (g)
130
2014 TRUSCO Published Page
2-0886
Application
Used to tighten and loosen of bolts and nuts at narrow places.
Dimensions D (mm)
24
Dimension t (mm)
10.5
Dimensions L (mm)
106
TRUSCO Part Number
373-0328