Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • FREE POSITION WRENCH 10mm
  • FREE POSITION WRENCH 10mm
  • FREE POSITION WRENCH 10mm

FREE POSITION WRENCH 10mm

Item.#
07125711
Package Qty.
1PC
Ship pack of
1
48.99 SGD
ADD TO CART
Shipped after 2018-06-27
Now we ship to...
...see all
Item Feature
2015 Trusco Published Pages
2 0939
Forwarding Angle (Degree)
15
Dimensions D (mm)
28.5
Dimension t (mm)
11.5
Dimensions L (mm)
106
TRUSCO Part Number
373-0344
2014 TRUSCO Published Page
2-0886
Application
Used to tighten and loosen of bolts and nuts at narrow places.
Dimension S (mm)
13
Dimension d (mm)
18.5
Weight (g)
150
Dimension T (mm)
28