Buy more than* S$200* and get FREE SHIPPING

  • FREE POSITION WRENCH 10mm
  • FREE POSITION WRENCH 10mm
  • FREE POSITION WRENCH 10mm

FREE POSITION WRENCH 10mm

Item.#
07125727
Package Qty.
1PC
Ship pack of
1
55.99 SGD
ADD TO CART
Shipped after 2018-04-25
Now we ship to...
...see all
Item Feature
2015 Trusco Published Pages
2 0939
Forwarding Angle (Degree)
15
Dimension d (mm)
20
Weight (g)
150
Dimension T (mm)
28
Dimension S (mm)
14
2014 TRUSCO Published Page
2-0886
Application
Used to tighten and loosen of bolts and nuts at narrow places.
Dimensions L (mm)
106
TRUSCO Part Number
373-0352
Dimensions D (mm)
28.5
Dimension t (mm)
11.5