Buy more than* S$200* and get FREE SHIPPING

  • FREE POSITION WRENCH 10mm
  • FREE POSITION WRENCH 10mm
  • FREE POSITION WRENCH 10mm

FREE POSITION WRENCH 10mm

Item.#
07125754
Package Qty.
1PC
Ship pack of
1
55.99 SGD
ADD TO CART
Shipped after 2018-05-30
Now we ship to...
...see all
Item Feature
2015 Trusco Published Pages
2 0939
Forwarding Angle (Degree)
15
Dimension t (mm)
11.5
Dimensions L (mm)
113
TRUSCO Part Number
373-0387
Dimensions D (mm)
34.5
2014 TRUSCO Published Page
2-0886
Application
Used to tighten and loosen of bolts and nuts at narrow places.
Dimension d (mm)
26
Weight (g)
180
Dimension T (mm)
28.5
Dimension S (mm)
19