Buy more than* S$200* and get FREE SHIPPING

  • FREE POSITION WRENCH 12mm SHORT
  • FREE POSITION WRENCH 12mm SHORT
  • FREE POSITION WRENCH 12mm SHORT

FREE POSITION WRENCH 12mm SHORT

Item.#
07125772
Package Qty.
1PC
Ship pack of
1
48.99 SGD
ADD TO CART
Shipped after 2018-02-22
Now we ship to...
...see all
Item Feature
2015 Trusco Published Pages
2 0939
Dimension T (mm)
14
Dimension S (mm)
12
Dimension d (mm)
17
Weight (g)
115
2014 TRUSCO Published Page
2-0886
Dimensions D (mm)
24
Dimension t (mm)
14
Dimensions L (mm)
106
TRUSCO Part Number
373-0336