Buy more than* S$200* and get FREE SHIPPING

  • FREE POSITION WRENCH HANDLE (OFFSET TYPE)
  • FREE POSITION WRENCH HANDLE (OFFSET TYPE)
  • FREE POSITION WRENCH HANDLE (OFFSET TYPE)

FREE POSITION WRENCH HANDLE (OFFSET TYPE)

Item.#
07125781
Package Qty.
1PC
Ship pack of
1
49.99 SGD
ADD TO CART
Shipped after 2018-02-27
Now we ship to...
...see all
Item Feature
2015 Trusco Published Pages
2 0939
Dimension T (mm)
31
Angle (Degree)
Neck: 45 / 45x10
Weight (g)
320
TRUSCO Part Number
373-0409
Application
Used to tighten and loosen of bolts and nuts at narrow places.
2014 TRUSCO Published Page
2-0886
Dimensions D (mm)
22
Dimensions L (mm)
370
Set Contents
Offset type handle: AE102 over HD drive: AE102 over DA
Compatible
Around automobile engine starter, engine mount, manifold, air conditioning mounting bolts, various belt adjustment bolt, around dry shaft, flange, around the pipe