Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • FREE POSITION WRENCH HANDLE (STRAIGHT TYPE)
  • FREE POSITION WRENCH HANDLE (STRAIGHT TYPE)
  • FREE POSITION WRENCH HANDLE (STRAIGHT TYPE)

FREE POSITION WRENCH HANDLE (STRAIGHT TYPE)

Item.#
07125797
Package Qty.
1PC
Ship pack of
1
49.99 SGD
ADD TO CART
Shipped after 2018-06-25
Now we ship to...
...see all
Item Feature
2015 Trusco Published Pages
2 0939
Dimension T (mm)
7
Angle (Degree)
Neck: 0x15
Weight (g)
210
TRUSCO Part Number
373-0433
Application
Used to tighten and loosen of bolts and nuts at narrow places.
2014 TRUSCO Published Page
2-0886
Dimensions D (mm)
22
Dimensions L (mm)
370
Set Contents
Straight handle: AE103 over HD, drive: AE102 over DA
Compatible
Around automobile engine starter, engine mount, manifold, air conditioning mounting bolts, various belt adjustment bolt, around dry shaft, flange, around the pipe