Buy more than* S$200* and get FREE SHIPPING

  • FREE POSITION WRENCH
  • FREE POSITION WRENCH
  • FREE POSITION WRENCH

FREE POSITION WRENCH

Item.#
07125815
Package Qty.
1PC
Ship pack of
1
42.99 SGD
ADD TO CART
Shipped after 2018-01-24
Now we ship to...
...see all
Item Feature
2015 Trusco Published Pages
2 0939
Dimension T (mm)
7
Angle (Degree)
Neck: 0x15
Weight (g)
210
Compatible
Around automobile engine starter, engine mount, manifold, air conditioning mounting bolts, various belt adjustment bolt, around dry shaft, flange, around the pipe
Application
Used to tighten and loosen of bolts and nuts at narrow places.
2014 TRUSCO Published Page
2-0886
Dimensions D (mm)
22
Dimensions L (mm)
370
TRUSCO Part Number
373-0441
Caution
Tray is not included.