Buy more than* S$200* and get FREE SHIPPING

  • FREE POSITION WRENCH SET
  • FREE POSITION WRENCH SET
  • FREE POSITION WRENCH SET

FREE POSITION WRENCH SET

Item.#
07125824
Package Qty.
1Set
Ship pack of
1
98.86 SGD
ADD TO CART
Shipped after 2017-11-27
Now we ship to...
...see all
Item Feature
2015 Trusco Published Pages
2 0939
Weight (g)
365
Set Contents
Free position wrench 9.5sq. (AE101 over 3R) / free position wrench handle (including drive)
Application
Used to tighten and loosen of bolts and nuts at narrow places. For engine mount of vehicles, manifold, mounting bolts around the engine starter, alternator, coolant belt mounting and adjustment bolts, mounting bolts around around the strut, plumbing flan
2014 TRUSCO Published Page
2-0886
TRUSCO Part Number
373-0549
Compatible
1BOX cars from minicars to (including imported cars). <5.5 over 14mm (recommended) hex bolt / nut with a two-sided width of>