Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • Fluid Catch Tank
  • Fluid Catch Tank
  • Fluid Catch Tank

Fluid Catch Tank ABX7-T1

3.43 (7)
Item.#
07125851
Mfr.#
ABX7-T1
Package Qty.
1PC
Ship pack of
1
41.39 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Dimension l (mm)
182, 182
Capacity (L)
1, 1
Weight (g)
170, 170
Compatible
Breeder plug that is used in small trucks (2t class) from the light car., The breeder plug which the small truck (2t class) is used lightly from the automobile.
Application
Air venting for changing brake fluid of cars or pipes., Brake fluid exchange of a car, and exhaust air omission work in piping.
Dimensions D (mm)
100, 100
Dimensions L (mm)
282, 282
Material
PE, PE
Specification
Hose: flexible pipe phi5 x phi8 x 1.1mm
Customer Reviews
5 star 2
4 star 2
3 star 1
2 star 1
1 star 1
Review Rating: 3.43
7 Customer Reviews
The reviews are automatic translation.
Bleed the brake and clutch
5
From Japan
On 2016-08-14 16:07:11
It was used properly. Hose was also used without missing.
This review is about item#7125851.
When the brake oil exchange
5
From Japan
On 2016-06-06 11:42:42
Hose also long, hooked because it has also attached hanger, easy to use.
This review is about item#07125851.
Air vent of brake
2
From Japan
On 2016-05-12 15:41:06
It is used in the vehicle of light car to 2-ton trucks position. Although the tank body is good at making that firm .... Weak still stuck to the breeder the inner diameter of the hose is too thick, can not be used will be the hose out of the attachment of the breeder under the weight of the hose. It was changed to prepare a thin hose with an inner diameter of yourself.
This review is about item#07125851.
Brake oil exchange
4
From Japan
On 2016-05-05 14:55:39
Hose, it is a bit long but satisfaction.
This review is about item#07125851.
Air vent
1
From Japan
On 2015-10-10 19:35:20
Deviate from the breeder and thick hose
This review is about item#07125851.
Oil replacement of brake
3
From Japan
On 2015-04-24 20:00:46
Use is easy.
This review is about item#07125851.
Replacement of brake fluid
4
From Japan
On 2011-12-23 19:59:05
There is no particular problems with respect to the use. It might not be helped because it is brand item, sounds too good with a little more cheap. Why do not you try to make low-cost products in Monotarou's? Well, since it is not intended to buy frequently, it may profit of the problem ...
This review is about item#07125851.