Buy more than* S$200* and get FREE SHIPPING

  • Fluid Intake Container
  • Fluid Intake Container
  • Fluid Intake Container

Fluid Intake Container ABX7-S1

4.50 (36)
Item.#
07125867
Mfr.#
ABX7-S1
Package Qty.
1PC
Ship pack of
1
10.17 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Air venting for changing brake fluid of cars or pipes., Air venting for changing brake fluid of cars or pipes., Air venting for changing brake fluid of cars or pipes., Brake fluid exchange of a car, and exhaust air omission work in piping.
Dimensions D (mm)
49, 49
Weight (g)
30, 30
Material
PP, PP
Specification
Silicon tube phi3xphi6x100mm
Dimension l (mm)
138, 138
Dimensions L (mm)
240, 240
Capacity (mL)
50, 50
Compatible
Breeder plug that is used in small trucks (2t class) from the light car., The bleed-screw plug currently used by from light trucks (2t class) to light cars.
Customer Reviews
5 star 26
4 star 4
3 star 5
2 star 0
1 star 1
Review Rating: 4.50
36 Customer Reviews
The reviews are automatic translation.
Maintenance of cars
5
From Japan
On 2017-06-03 19:01:40
It can be used normally without problem. I do not think it is special, so I wonder if it will be a little cheaper.
This review is about item#7125867.
1 year inspection
5
From Japan
On 2017-05-21 19:07:59
Since there is only a maker item and the pipe reaches where you can not insert the fluid tank, it will become beautiful.
This review is about item#7125867.
Acty truck brake fluid change
5
From Japan
On 2017-05-08 16:05:54
Since the old Acty is a structure to replenish the brake fluid from the side of the dashboard, it was very convenient to purchase, increase and decrease freely.
This review is about item#7125867.
Clutch, brake fluid, air vent
5
From Japan
On 2017-04-10 09:20:58
Clutch masters and others are in the back of the engine room, so the breeder tank can not enter depending on the size, so we use this to pull out the fluid and do air bleed. As expected, KTC, usability is very good.
This review is about item#7125867.
Steering oil change
3
From Japan
On 2017-03-07 13:39:03
I used it for the steering oil change of a Nissan passenger car, but the hose attached to the inhaler was short, and it did not reach the bottom of the oil tank. It is a bit disappointing.
This review is about item#7125867.
Bike · Car Brakes Maintenance
5
From Japan
On 2016-11-24 15:17:27
I used it to replace the brake fluid. A solid syringe. It is likely to last longer than a toy. Let's buy good ones. There are many cases where the tool maker buys Anmon and fails.
This review is about item#7125867.
Fluid exchange of motorcycle
5
From Japan
On 2016-11-04 22:46:54
I saved a lot of tools by making them own, but I thought that this was good to buy. Air bleeding can be done with a victory. Well I can make it for myself, though.
This review is about item#7125867.
Brake repair
5
From Japan
On 2016-10-19 22:20:20
It is very handy because it has various usability! I guess I should buy another one (laugh).
This review is about item#7125867.
Car maintenance
4
From Japan
On 2016-10-19 17:03:44
I tried to suck it directly from the caliper side but it could not be done. It is just a function of sucking up again from the top. Because the car has a filter, it is for motorcycles.
This review is about item#7125867.
Used for motorcycle brake fluid exchange
5
From Japan
On 2016-10-18 19:26:27
It is easier to use because there is more inhalation than things ever. Good workability. High cost performance.
This review is about item#7125867.