Buy more than* S$200* and get FREE SHIPPING

  • Brake-Shoe Adjusting Tool
  • Brake-Shoe Adjusting Tool
  • Brake-Shoe Adjusting Tool

Brake-Shoe Adjusting Tool ABX301

4.80 (5)
Item.#
07125876
Mfr.#
ABX301
Package Qty.
1PC
Ship pack of
1
18.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Dimensions W2(mm)
8, 8
Manufactutrer
Toyota, Nissan, Mitsubishi, Subaru, Daihatsu, Suzuki, Toyota, Nissan, Mitsubishi, Subaru, Daihatsu, Suzuki
Type
Standard, Standard
Application
Brake shoe clearance adjustment
Dimensions W1(mm)
12, 12
Dimensions L (mm)
140, 140
Weight (g)
40, 40
Compatible Vehicle Model
Toyota: Arudio, Starlet, Tercel, Corsa, Crown (rigid vehicles), Hiace, Town Ace, Lite Ace Nissan: Largo, Serena Mitsubishi: Toppo, Minica Subaru: Pleo, Vivio Daihatsu: To be adjusted to remove the drum, 301/302 / 304/305 can be Suzuki use of: To be adjust, Toyota: Aldo, Starlet, Tercel, Corsa, Crown (rigid vehicles), Hiace, Townace, Liteace Nissan: Largo, Serena Mitsubishi: Minica and Toppo Subaru: PLEO, Vivio Daihatsu: for adjusting, remove the drum allows use of 301,302, 304, 305 Suzuki: for adjusting, remove the drum allows use of 301, 302, 304, 305
Customer Reviews
5 star 4
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.80
5 Customer Reviews
The reviews are automatic translation.
vehicle inspection
5
From Japan
On 2017-07-04 10:39:04
I am glad that you handle KTC's items with Monotaro san, I think that it will be a little cheaper.
This review is about item#7125921.
Car maintenance
5
From Japan
On 2016-05-27 16:50:21
Satisfied
This review is about item#07125937.
Used for medium truck
4
From Japan
On 2015-08-23 21:47:15
Can be used for multiple as KTC
This review is about item#07125912.
Car maintenance
5
From Japan
On 2015-08-06 17:58:56
I bought ktc safely and is easy to adjust
This review is about item#07125876.
Automatic disassembly maintenance brake
5
From Japan
On 2014-03-06 18:51:58
It is made by thinking carefully. Previously machined flathead screwdriver and used it. Because the color of this tool is black, when placed in a tool box, where is it? I look for them often. It is inconspicuous.
This review is about item#07125876.