Buy more than* S$200* and get FREE SHIPPING

  • Brake-Shoe Adjusting Tool
  • Brake-Shoe Adjusting Tool
  • Brake-Shoe Adjusting Tool
  • Brake-Shoe Adjusting Tool

Brake-Shoe Adjusting Tool ATBX32

4.80 (5)
Item.#
07125921
Mfr.#
ATBX32
Package Qty.
1Set(2PCSet)
Ship pack of
1
33.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Dimensions W2(mm)
8, 8
Compatible
Midsize car direction (2-3t class), Toward mid-size car (2 - 3t class)
Manufactutrer
Short: Mazda, Fuso, Isuzu, UD, Nissan, Mitsubishi, Daihatsu, Suzuki Long: Toyota, Hino, Mazda, Isuzu, Daihatsu, Suzuki, Short: Mazda, Fuso, Isuzu, UD, Nissan, Mitsubishi, Daihatsu, Suzuki Long: Toyota, Hino, Mazda, Isuzu, Daihatsu, Suzuki
Type
Short, Long, Short, Long
Application
Drum Brake adjustment tool (Drum and shoe clearance adjustment)
Dimensions W1(mm)
12, 12
Description
I can easily perform the shoe adjuster adjustment by a variety of shape, did not arrive until now. Earl shape of the two types so you can use with one , coverage will be expanded.
Dimensions L (mm)
Short: 80, Long: 150, Short: 80, Long: 150
Weight (g)
75 (Short: 24, Long: 51), 75 (Short: 24, long: 51)
Set Contents
Short (ABX304), Long (ABX305), Short (ABX304), Long (ABX305)
Customer Reviews
5 star 4
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.80
5 Customer Reviews
The reviews are automatic translation.
vehicle inspection
5
From Japan
On 2017-07-04 10:39:04
I am glad that you handle KTC's items with Monotaro san, I think that it will be a little cheaper.
This review is about item#7125921.
Car maintenance
5
From Japan
On 2016-05-27 16:50:21
Satisfied
This review is about item#07125937.
Used for medium truck
4
From Japan
On 2015-08-23 21:47:15
Can be used for multiple as KTC
This review is about item#07125912.
Car maintenance
5
From Japan
On 2015-08-06 17:58:56
I bought ktc safely and is easy to adjust
This review is about item#07125876.
Automatic disassembly maintenance brake
5
From Japan
On 2014-03-06 18:51:58
It is made by thinking carefully. Previously machined flathead screwdriver and used it. Because the color of this tool is black, when placed in a tool box, where is it? I look for them often. It is inconspicuous.
This review is about item#07125876.