Buy more than* S$200* and get FREE SHIPPING

  • Brake-Shoe Adjusting Tool

Brake-Shoe Adjusting Tool ATBX33

4.80 (5)
Item.#
07125937
Mfr.#
ATBX33
Package Qty.
1Set(3PCSet)
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
53.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Dimensions W1(mm)
Standard, Round: 12 Offset: 8
Compatible
Ordinary vehicles mainly from the light car, Ordinary vehicles from minicars mainly
Dimensions L (mm)
140, 140
Weight (g)
110 (Standard: 40, round: 33, offset: 39), 110 (Standard: 40, Round: 33, offset: 39)
Set Contents
Standard (ABX301), round (ABX302), offset (ABX303), Standard (ABX301), round (ABX302), offset (ABX303)
Dimensions W2(mm)
Standard, Round: 8 Offset: 12
Manufactutrer
Standard: Toyota, Nissan, Mitsubishi, Subaru, Daihatsu, Suzuki Round: Toyota, Honda, Daihatsu, Suzuki offset: Toyota, Standard: Toyota, NISSAN, Mitsubishi, Subaru, Daihatsu, SUZUKI
round: Toyota, Honda, Daihatsu, SUZUKI
offset: Toyota
Type
Standard, round, offset, Standard, Round, offset
Application
Drum brake adjustment tool (Drum and shoe clearance adjustment)
Customer Reviews
5 star 4
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.80
5 Customer Reviews
The reviews are automatic translation.
vehicle inspection
5
From Japan
On 2017-07-04 10:39:04
I am glad that you handle KTC's items with Monotaro san, I think that it will be a little cheaper.
This review is about item#7125921.
Car maintenance
5
From Japan
On 2016-05-27 16:50:21
Satisfied
This review is about item#07125937.
Used for medium truck
4
From Japan
On 2015-08-23 21:47:15
Can be used for multiple as KTC
This review is about item#07125912.
Car maintenance
5
From Japan
On 2015-08-06 17:58:56
I bought ktc safely and is easy to adjust
This review is about item#07125876.
Automatic disassembly maintenance brake
5
From Japan
On 2014-03-06 18:51:58
It is made by thinking carefully. Previously machined flathead screwdriver and used it. Because the color of this tool is black, when placed in a tool box, where is it? I look for them often. It is inconspicuous.
This review is about item#07125876.