Buy more than* S$200* and get FREE SHIPPING

  • Brake Drum Screwdriver
  • Brake Drum Screwdriver
  • Brake Drum Screwdriver

Brake Drum Screwdriver AB-5

Item.#
07125991
Mfr.#
AB-5
Package Qty.
1PC
Ship pack of
1
27.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
Do not use for products in which electricity is flowing. Please use the product with the proper screw size. Do not use for other purpose except its intended purpose., Do not use for products in which electricity is flowing. Please use the product with the proper screw size. Do not use for other purpose except its intended purpose., Do not use for products in which electricity is flowing. Please use the product with the proper screw size. Do not use for other purpose except its intended purpose.
Point Size
Cross No.3, Cross No.3
Weight (g)
260, 260
Purpose
For removing and mounting of brake drum screws, door hinge bolts., For removing and mounting of brake drum screws, door hinge bolts., For removing and mounting of brake drum screws, door hinge bolts.
Dimensions L (mm)
270, 270