Buy more than* S$200* and get FREE SHIPPING

  • The Closed Wrench for Brake Pipes
  • The Closed Wrench for Brake Pipes
  • The Closed Wrench for Brake Pipes

The Closed Wrench for Brake Pipes MZ11-12

4.78 (9)
Item.#
07126086
Mfr.#
MZ11-12
Package Qty.
1PC
Ship pack of
1
30.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Dimensions L (mm)
154, 154
Dimensions S1 x S2 (mm)
12x12 (hexagonal)
Weight (g)
75, 75
Customer Reviews
5 star 8
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.78
9 Customer Reviews
The reviews are automatic translation.
Vehicle maintenance
5
From Japan
On 2017-05-08 09:44:38
Since there are things that can not be removed unless it is this, purchase. Used when detaching the brake pipe. It is good to be able to use it even if the lateral space of the nut is narrow because it is box shaped.
This review is about item#7126052.
Exchange of brake hose
3
From Japan
On 2016-10-07 11:48:20
I bought it for car hose exchange or air removal, but still. I have never used it.
This review is about item#7126025.
Replacement of brake pipe for company car
5
From Japan
On 2016-08-09 20:04:20
A considerable number of years passed and it was replaced because rust opened the hole. However, it was a rust condition that I thought that it was irrevocable if I made it tough, so I thought that it would not become loose unless it was a solid tool, so I made it to KTC. I tried using it and there was no play, I firmly bit it, I could relax without widening my mouth even if I sufficiently apply force. It is definitely recommended than to lose with a cheap tool.
This review is about item#7126025.
Brake flare nut detachment
5
From Japan
On 2016-07-09 11:33:54
As expected there was only KTC, and I could remove the flare nut which I fixed it without licking.
This review is about item#07126025.
When replacing brake hose
5
From Japan
On 2015-11-13 20:11:36
Truly KTC! It was relaxing with one shot without licking.
This review is about item#07126052.
Car maintenance
5
From Japan
On 2015-10-30 19:48:09
Purchased at the old car restore, I was able to remove the rusted pipe. I wish I could buy it sooner.
This review is about item#07126025.
Replace the absorber
5
From Japan
On 2015-08-24 21:04:27
I was able to use it securely with good texture and good holdability
This review is about item#07126052.
Car Maintenance
5
From Japan
On 2015-01-16 14:39:50
The short wrench also KTC made can relax with confidence.
This review is about item#07126025.
Attaching and detaching brake pipes
5
From Japan
On 2014-12-04 02:55:51
Making is solid and grips the nut firmly. There is a sense of security.
This review is about item#07126052.