Buy more than* S$200* and get FREE SHIPPING

  • Brake Piston Resetter
  • Brake Piston Resetter
  • Brake Piston Resetter
  • Brake Piston Resetter

Brake Piston Resetter ABX105

4.67 (3)
Item.#
07126113
Mfr.#
ABX105
Package Qty.
1PC
Ship pack of
1
129.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Specialized tool to push back the brake caliper piston (single piston type) during pad replacement of disc brakes and for overhaul., Specialized tool to push back the brake caliper piston (single piston type) during pad replacement of disc brakes and for overhaul., Specialized tool to push back the brake caliper piston (single piston type) during pad replacement of disc brakes and for overhaul., When replacing disk break pad, or overhauling. For pushing back the break caliper (single piston)
Dimensions L (mm)
145-195, 145 - 195
Compatible
Single piston brake from minicars to medium-sized car (2t class). (It can not be used for parking brake integrated brake caliper.), Single piston brakes for vehicles from light cars to middle sized cars (2t class). (Not suitable for parking brake integrated brake calipers.)
Dimension H (mm)
214, 214
Weight (g)
750, 750
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
Change brake pad
5
From Japan
On 2016-10-07 08:41:40
It is handy to operate with one hand without putting strength. I have been using it for 8 years so far.
This review is about item#07126113.
Brake pad exchange
4
From Japan
On 2015-03-29 14:38:45
It is easy without the force.
This review is about item#07126113.
Exchange of brake pads
5
From Japan
On 2013-02-05 13:52:06
Easy to use
This review is about item#07126113.