Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Brake Bleeder
  • Brake Bleeder
  • Brake Bleeder

Brake Bleeder ABX70

Item.#
07126122
Mfr.#
ABX70
Package Qty.
1PC
Ship pack of
1
1,099.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
Make sure professionals(car maintenance engineer or equivalent license) use this product. Never use other than auto maker specified brake fluid pressure filling.
Hose Outer Diameter (mm)
8, 8
Hose Inside-Diameter (phi mm)
5, 5
Tank Capacity (L)
2, 2
Set Contents
Brake bleeder body (with dust cover) attachment A1 / A2 / B1 / B2 clamp D1 (claw type) clamp E1 (chain type) attachment case (resin case), Brake bleeder body (dust-proof cover) attachment A1 A2 B1 B2 clamp D1 (claw type) clamp E1 (chain type) attachment case (plastic case)
Purpose
To supply brake fluid while replacing brake fluid and removing air.
Hose Length (m)
Pumping hose: 3.5, Pumping hose: 3.5
Body Dimensions (Length x Width x Height) (mm)
320x205x210, 320x205x210
Weight (kg)
8.5, 8.5
Compatible
Feed inlet inner diameter of the reservoir tank of phi. 18 over phi. 76, ordinary vehicles, trucks of 2t class from light car., Feed inlet inner diameter of the reservoir tank truck ordinary vehicles, of 2t class of phi18 to phi76, from light car.