Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • ATTACHMENT FOR BRAKE BLEEDER (DAIHATSU)

ATTACHMENT FOR BRAKE BLEEDER (DAIHATSU)

Item.#
07126147
Package Qty.
1Set
Ship pack of
1
969.99 SGD
ADD TO CART
Shipped after 2018-05-01
Now we ship to...
...see all
Item Feature
Hose Length (m)
Pumping hose: 3.5
Tank Capacity (L)
2
Compatible Size (phi mm)
Clamp E1 (46 over 76), attachment H1 (75), attachment G2 (56)
Body Dimensions (Length x Width x Height) (mm)
320x205x210
Compatible Vehicle Model
Honda Cars
Set Contents
Brake breeder body (dust-proof with cover) clamp E1 / attachment H1, G2 / attachment case (resin case)